Shop All Air Curtains and Accessories
Mars
Air Curtain, 3000 cfm, 208/230V, 2.8/2.8A
Mfr # LPN2120-2UD-OB
Zoro # G9621193
product price: $1,761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,761.99
Free 30-Day Returns
Key Features
- Width 120 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN2120-2UD-OB
- Zoro # G9621193
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 120 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 10 ft |
Depth | 8 7/8 in |
Overall Width | 120 in |
Overall Depth | 9 in |
Overall Height | 8 in |
Nozzle Width | 120 in |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
For Frame Opening Width | 10 ft |
Mounting Height for Temperature Control | 7 ft |
Power Cord Length | Not Available |
Mounting Hole Diameter | Not Available |
Overall Dimensions W x H x D | 120 in x 8 in x 9 in |
Mounting Height for Insect Control | 7 ft |
Description
Unhtd 8 In.H 120 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 120 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 3,000 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-57)
- KOCH FILTER Filter, Bolt Hole, 12.75" ODx8.38" IDx26" (C33H127-103)
- WHITE-RODGERS 768A-845 Oem Replacement Nitride (768A-845)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- MARS Air Curtain, Multipurpose, 42 In (STD242-1UA-OB)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UH-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- BERNER Air Curtain, 14 In. H, 39 In. W, 13 In. D (SHD07-1036AC-P-G)
- Mars Air Curtains and Accessories