Shop All Air Curtains and Accessories
Mars
Air Curtain, 2700 cfm, 115V, 5.0A
Mfr # LPN2108-2UA-OB
Zoro # G9621227
product price: $1,698.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,698.99
Free 30-Day Returns
Key Features
- Width 108 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN2108-2UA-OB
- Zoro # G9621227
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 108 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 9 ft |
Depth | 8 7/8 in |
Overall Depth | 9 in |
Overall Height | 8 in |
Overall Width | 108 in |
Nozzle Width | 108 in |
Mounting Height for Temperature Control | 7 ft |
Mounting Hole Diameter | Not Available |
Overall Dimensions W x H x D | 108 in x 8 in x 9 in |
For Frame Opening Width | 9 ft |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Power Cord Length | Not Available |
Mounting Height for Insect Control | 7 ft |
Description
Unhtd 8 In.H 108 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 108 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A (36H32-423)
- COMFORT-AIRE Portable Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 3Speed, 555453 dBA (PS-121D)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- CARRIER Manifold And Burner Support (48TM660010)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- Mars Air Curtains and Accessories