Shop All Air Curtains and Accessories
Mars
Air Curtain, 26" D, 16 1/2" H, 60" W
Mfr # PH1060-2EHN-PW
Zoro # G610718545
product price: $3,185.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,185.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Maximum Operating Temperature 90 Degrees F
- Maximum Air Volume 2,359 cfm
- Power Consumption 899 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1060-2EHN-PW
- Zoro # G610718545
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 60 in |
Overall Depth | 26 in |
Nozzle Width | 3 in |
Mounting Hole Diameter | 3/8 in |
Mounting Height for Temperature Control | 12 ft |
Overall Height | 16 1/2 in |
Mounting Height for Insect Control | 10 ft |
For Frame Opening Width | 5 ft |
Description
Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 60 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,887 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,359 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 3, Housing Material Aluminum, Heater Power Consumption 24 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- IEC ACTUATOR ERIE 208V NC F (B035-71159919)
- MR. HEATER Fitting Lp3/8Mptx9/16Lhm (F276153)
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. (FHTE143WA2)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- VTS AMERICA INC Wing Air Curtain Electric Heat 60" With ECM Motor / WING E150-ec 208/230V/3ph (1-4-2801-0088)
- Mars Air Curtains and Accessories