Shop All Air Curtains and Accessories
Mars
Air Curtain, 26" D, 16 1/2" H, 60" W
Mfr # PH1060-2EFN-PW
Zoro # G710718544
product price: $3,185.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,185.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Maximum Air Volume 2,359 cfm
- Minimum Operating Temperature 50 Degrees F
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1060-2EFN-PW
- Zoro # G710718544
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Insect Control | 10 ft |
Overall Height | 16 1/2 in |
Mounting Hole Diameter | 3/8 in |
Nozzle Width | 3 in |
Mounting Height for Temperature Control | 12 ft |
Overall Width | 60 in |
Overall Depth | 26 in |
For Frame Opening Width | 5 ft |
Description
Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 60 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,887 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,359 cfm, Nameplate Voltage 230V AC, Air Temperature Rise 36 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color White, Phase 3, Housing Material Aluminum, Heater Power Consumption 24 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 12PK (16201.6 12pk)
- CARRIER Blower Wheel, 17X17X13 (50TG504243)
- HONEYWELL Line Volt Mechanical Tstat, 44 Degrees to 86 Degrees F, SPDT (T651A3018/U)
- FASCO Round OEM Blower, 1500/4700 RPM, 3 Phase, Direct, Plastic (A197)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- Mars Air Curtains and Accessories