Shop All Air Curtains and Accessories
Mars
Air Curtain, 26" D, 16 1/2" H, 36" W
Mfr # PH1036-1EBB-PW
Zoro # G110718625
product price: $2,738.99
/ea
Free Shipping & Returns
$2,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 1
- Motor Horsepower per Motor 1/2 hp
- Maximum Air Velocity 1,623 fpm
- Sanitation Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # PH1036-1EBB-PW
- Zoro # G110718625
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Temperature Control | 12 ft |
Mounting Height for Insect Control | 10 ft |
Overall Width | 36 in |
Nozzle Width | 3 in |
Overall Height | 16 1/2 in |
Mounting Hole Diameter | 3/8 in |
Overall Depth | 26 in |
For Frame Opening Width | 3 ft |
Description
Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 26 in, Overall Height 16 1/2 in, Overall Width 36 in, Profile Type Recessed, Heated/Not Heated Heated, Maximum Air Velocity 1,623 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 1,217 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 16 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum, Heater Power Consumption 6 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS 11" x 12" Rear Outlet Register, Motorized, Surface (6920)
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- TRU AIRE GRILLE SIDEWALL 12X4""WHT (C170 12X04)
- DAYTON Air Curtain Blower, 2500 FPM (6E821)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UA-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (HV272-2UG-TS)
- MARS Air Curtain NSF Certified 36IN (N236-1UH-OB)
- MARS Air Curtain, Multipurpose, 48 In (HV248-1UH-TS)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- Mars Air Curtains and Accessories