Shop All Air Curtains and Accessories
Mars
Air Curtain, 2400 cfm, 208/230V, 2.4/2.4A
Mfr # LPN296-2UD-OB
Zoro # G9621236
product price: $1,638.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Width 96 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN296-2UD-OB
- Zoro # G9621236
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 96 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 8 ft |
Depth | 8 7/8 in |
Overall Width | 96 in |
Overall Height | 8 in |
Overall Depth | 9 in |
Mounting Height for Insect Control | 7 ft |
Mounting Height for Temperature Control | 7 ft |
Overall Dimensions W x H x D | 96 in x 8 in x 9 in |
Mounting Hole Diameter | Not Available |
Power Cord Length | Not Available |
For Frame Opening Width | 8 ft |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Nozzle Width | 96 in |
Description
Unhtd 8 In.H 96 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 96 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,400 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replcmnt Motor Assmbl, 3 3/4In, Steel (BP27)
- DUPONT Pleated Air Filter, 20" x 25" x 1", 4 Pack (KC20X25X1_4)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- MARS Air Curtain, Low Profile, 2 Ft. (LPV225-1UA-OB)
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UA-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN236-1UA-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- Mars Air Curtains and Accessories