Shop All Air Curtains and Accessories
Mars
Air Curtain, 2100 cfm, 208/230V, 2.4/2.4A
Mfr # LPN284-2UD-OB
Zoro # G9621254
product price: $1,961.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,961.99
Free 30-Day Returns
Key Features
- Width 84 in
- Phase 1
- Max. Mounting Height 7 ft
- Air Curtain Finish Galvanized
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPN284-2UD-OB
- Zoro # G9621254
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 84 in |
Max. Mounting Height | 7 ft |
Height | 8 in |
Air Curtain Max. Door Width | 7 ft |
Depth | 8 7/8 in |
Overall Height | 8 in |
Overall Width | 84 in |
Overall Depth | 9 in |
Power Cord Length | Not Available |
Mounting Height for Insect Control | 7 ft |
Max. Mounting Height Environment/Insect | 7 ft / 7 ft |
Mounting Hole Diameter | Not Available |
Mounting Height for Temperature Control | 7 ft |
Nozzle Width | 84 in |
Overall Dimensions W x H x D | 84 in x 8 in x 9 in |
For Frame Opening Width | 7 ft |
Description
Unhtd 8 In.H 84 In.W 9 In.D Steel Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 7 ft, Overall Depth 9 in, Overall Height 8 in, Overall Width 84 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,100 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 13" x 21" x 1", 4 Pack (FB13X21A_4)
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- MARS Air Curtain, 10.2 Max. Amps, Black, 1 Phase (STD260-2UA-OB)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- MARS Motor Control Panel, 208/230, 3 Ph (19-114)
- Mars Air Curtains and Accessories