Shop All Air Curtains and Accessories
Mars
Air Curtain, 17 1/4" D, 10 5/8" H, 60" W
Mfr # STD260-2EHN-OB
Zoro # G910718573
product price: $3,590.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,590.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Full Load Current 32.6 A
- Profile Type Standard Profile
- Maximum Air Velocity 1,584 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD260-2EHN-OB
- Zoro # G910718573
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 17 1/4 in |
Overall Width | 60 in |
Mounting Height for Temperature Control | 12 ft |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 3 in |
Mounting Hole Diameter | 1/2 in |
Overall Height | 10 5/8 in |
For Frame Opening Width | 5 ft |
Description
Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 17 1/4 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,584 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,082 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 38 Degrees F, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 24 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Repl Horizontal Drain Pan, No669855R (669855R)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4FZJ5)
- LENNOX Rollout Lim Switch, 350F M/R Spst, Le98M86 (98M86)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UG-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UD-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UA-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- DAYTON Air Curtain, 25 In (3KB43)
- Mars Air Curtains and Accessories