Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 96" W
Mfr # STD296-2UG-OB
Zoro # G810718505
product price: $2,360.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,360.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Power Consumption 1,100 W
- Frequency 60 Hz
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD296-2UG-OB
- Zoro # G810718505
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Hole Diameter | 1/2 in |
Overall Depth | 12 3/4 in |
Nozzle Width | 2 1/2 in |
Overall Height | 10 5/8 in |
Overall Width | 96 in |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 8 ft |
Description
Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 96 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,730 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,884 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Fan, 19,922 cfm, 115/208-230V (7M8B2)
- PACKARD Run Capacitor (TRC65)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- ACCUMULAIR Pleated Air Filter, 8" x 16" x 2", 6 Pack (FD08X16X2_6)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Air Curtain, Low Profile, 6 Ft (LPV272-1UU-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UD-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- Mars Air Curtains and Accessories