Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 84" W
Mfr # STD284-2UU-OB
Zoro # G810718550
product price: $1,863.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,863.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 2
- Control Type Limit Switch
- Assembly Assembled
- Sanitation Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD284-2UU-OB
- Zoro # G810718550
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Nozzle Width | 2 1/2 in |
Mounting Height for Temperature Control | 12 ft |
Overall Width | 84 in |
Overall Depth | 12 3/4 in |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Insect Control | 10 ft |
Overall Height | 10 5/8 in |
For Frame Opening Width | 7 ft |
Description
Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,836 cfm, Nameplate Voltage 220V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Thermometer 50 Deg. To 100 Deg., 10/35C (T-5502-1001)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Synthetic 1 MERV Flat Panel Filter , 2PK (FPL22-2PK-24)
- IMPERIAL MFG Air Diffuser Round 4In-5In (VT0110)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- MARS Standard Series 2 Air Curtain 72IN (STD272-2UH-OB)
- MARS Aluminum Mesh Air Filter, 34-3/8 in W, PK2 (J2136)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- MARS Standard Series 2 Air Curtain 42IN (STD242-1UG-OB)
- BERNER Air Curtain, 14 In. H, 45 In. W, 13 In. D (SHD07-1042AC-P-G)
- Mars Air Curtains and Accessories