Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 84" W
Mfr # STD284-2UG-OB
Zoro # G910718610
product price: $2,013.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,013.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 2
- Profile Type Standard Profile
- HEPA Air Cleaning No
- Control Type Limit Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD284-2UG-OB
- Zoro # G910718610
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Width | 84 in |
Overall Height | 10 5/8 in |
Mounting Height for Insect Control | 10 ft |
Nozzle Width | 2 1/2 in |
Overall Depth | 12 3/4 in |
Mounting Hole Diameter | 1/2 in |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 7 ft |
Description
Air Curtain, For Frame Opening Width 7 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 84 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,945 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,836 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- MAURICE FRANKLIN Screen Louver 4In Wht Rnd Pls (PLW100 4")
- HEAT WAGON Fan Blade (SFP 2420)
- EMPIRE COMFORT SYSTEMS Fan Control (R1941)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UU-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1EBD-OB)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Heated Air Curtain, 48 In (STD248-1EBB-OB)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1ECF-OB)
- Mars Air Curtains and Accessories