Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 120" W
Mfr # STD2120-3UU-OB
Zoro # G210718495
product price: $2,815.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,815.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 3
- Series STD2
- Finish Galvanized, Powder Coated
- Motor Horsepower per Motor 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD2120-3UU-OB
- Zoro # G210718495
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Insect Control | 10 ft |
Overall Depth | 12 3/4 in |
Nozzle Width | 2 1/2 in |
Mounting Height for Temperature Control | 12 ft |
Overall Height | 10 5/8 in |
Overall Width | 120 in |
Mounting Hole Diameter | 1/2 in |
For Frame Opening Width | 10 ft |
Description
Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,084 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,341 cfm, Nameplate Voltage 220V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay (3TX7114-5LC13)
- SUPCO Fan Blade, 6625C218D125Tp (FB665)
- DAYTON Hex Hub, 5/8 In (2A565)
- ALL-FILTERS 18X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18242.C 4PK)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- MARS Recessed Air Curtain, 26 In. D, 2550 fpm (PH1048-1UA-PW)
- MARS Air Curtain, Multipurpose, 7 Ft. (STD284-2UD-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- MARS Air Curtain, Multipurpose, 4 Ft. (HV248-1UA-TS)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- Mars Air Curtains and Accessories