Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 120" W
Mfr # STD2120-3UG-OB
Zoro # G210718617
product price: $3,030.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,030.99
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 3
- Series STD2
- Nozzle Width 2 1/2 in
- Finish Galvanized, Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD2120-3UG-OB
- Zoro # G210718617
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Nozzle Width | 2 1/2 in |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
Overall Width | 120 in |
Overall Height | 10 5/8 in |
Mounting Hole Diameter | 1/2 in |
Overall Depth | 12 3/4 in |
For Frame Opening Width | 10 ft |
Description
Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,084 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,341 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 3, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Control 6"/108Low 100/465H SPDT Mr (060-5249)
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (3END2)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UA-OB)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- MARS Air Curtain, Multipurpose, 8 Ft. (STD296-2UH-OB)
- MARS Heated Low Profile Air Curtain, 60 In (LPV260-1EBF-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- Mars Air Curtains and Accessories