Shop All Air Curtains and Accessories
Mars
Air Curtain, 12 3/4" D, 10 5/8" H, 120" W
Mfr # STD2120-3UD-OB
Zoro # G510718584
product price: $2,731.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,731.99
Free 30-Day Returns
Key Features
- Phase 1
- Number of Motors 3
- Motor Enclosure Totally Enclosed Air Over
- Standards CSA, ETL Listed, UL Indoor, UL Outdoor
- Mounting Height for Temperature Control 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD2120-3UD-OB
- Zoro # G510718584
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Temperature Control | 12 ft |
Overall Height | 10 5/8 in |
Mounting Height for Insect Control | 10 ft |
Mounting Hole Diameter | 1/2 in |
Nozzle Width | 2 1/2 in |
Overall Width | 120 in |
Overall Depth | 12 3/4 in |
For Frame Opening Width | 10 ft |
Description
Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 12 3/4 in, Overall Height 10 5/8 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,084 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,341 cfm, Nameplate Voltage 208/230V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Black, Phase 1, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- ALL-FILTERS 20X22X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20221.C 4PK)
- SCOTSMAN Gearmotor Complete, For 56FK10 (12-3083-21)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- MARS Air Curtain, Multipurpose, 60 In (HV260-1UH-TS)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1ECD-OB)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 120" W (STD2120-3UH-OB)
- MARS Air Curtain, NSF 37, 36 In (N236-1UA-OB)
- MARS Motor Control Panel, 460V, 3 Ph (19-116)
- Mars Air Curtains and Accessories