Shop All Air Curtains and Accessories
Mars
Air Curtain, 11 1/2" D, 8 1/8" H, 60" W
Mfr # LPV260-1EOI-OB
Zoro # G210718570
product price: $2,245.99
/ea
Free Shipping & Returns
$2,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 1
- Maximum Operating Temperature 90 Degrees F
- Electrical Connection Hardwired
- For Outdoor Use No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV260-1EOI-OB
- Zoro # G210718570
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Overall Depth | 11 1/2 in |
Mounting Height for Temperature Control | 8 ft |
Overall Width | 60 in |
Nozzle Width | 2 in |
Overall Height | 8 1/8 in |
Mounting Height for Insect Control | 7 ft |
Mounting Hole Diameter | 1/4 in |
For Frame Opening Width | 5 ft |
Description
Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 460V AC, Air Temperature Rise 28 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 13 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF42)
- YELLOW JACKET Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (49137)
- CANARM Variable Speed Switch Control for 2 Fans (MC-3)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 24"x24"x12" (112-600-001)
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 108" W (STD2108-3UD-OB)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1EBC-OB)
- MARS Air Curtain, Multipurpose, 96 In (HV296-2UH-TS)
- BERNER Heated Air Curtain, 14-3/4 In. H, 39 In. W (CHD10-1036EZ-100-3X-G)
- Mars Air Curtains and Accessories