Shop All Air Curtains and Accessories
Mars
Air Curtain, 11 1/2" D, 8 1/8" H, 60" W
Mfr # LPV260-1EEI-OB
Zoro # G910718528
product price: $2,245.99
/ea
Free Shipping & Returns
$2,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Number of Motors 1
- Heater Power Consumption 13 kW
- Motor Type Continuous-Duty
- For Outdoor Use No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # LPV260-1EEI-OB
- Zoro # G910718528
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Mounting Height for Insect Control | 7 ft |
Nozzle Width | 2 in |
Overall Width | 60 in |
Overall Height | 8 1/8 in |
Mounting Hole Diameter | 1/4 in |
Mounting Height for Temperature Control | 8 ft |
Overall Depth | 11 1/2 in |
For Frame Opening Width | 5 ft |
Description
Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 11 1/2 in, Overall Height 8 1/8 in, Overall Width 60 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,500 cfm, Nameplate Voltage 208V AC, Air Temperature Rise 28 Degrees F, Sound Level @ 10 ft 53 dBA, Housing Color Black, Phase 3, Housing Material Steel, Heater Power Consumption 13 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 7,000 BTU Portable Air Conditioner (LP0721WSR)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 24" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- MARS Air Curtain, NSF 37, 48 In (N248-1UA-OB)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UA-OB)
- MARS Air Curtain, Multipurpose, 72 In (STD272-2UD-OB)
- MARS Air Curtain, Low Profile, 48 In (LPV248-1UA-OB)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- Mars Air Curtains and Accessories