Shop All Air Curtains and Accessories
Mars
Air Curtain, 10.2 Max. Amps, Black, 1 Phase
Mfr # STD260-2UA-OB
Zoro # G5175182
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Phase 1
- Max. Mounting Height 12 ft
- Air Curtain Finish Galvanized, Powder Coated
- Number of Motors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mars
- MFR # STD260-2UA-OB
- Zoro # G5175182
- Country of Origin United States
- Category Air Curtains and Accessories
Dimensions
Width | 60 in |
Max. Mounting Height | 12 ft |
Height | 10 11/16 in |
Air Curtain Max. Door Width | 12 ft |
Depth | 12 11/16 in |
Overall Depth | 13 in |
Overall Height | 10 5/8 in |
Overall Width | 60 in |
Max. Mounting Height Environment/Insect | 12 ft / 10 ft |
Overall Dimensions | 10 5/8 in H x 60 in W x 13 in D |
Mounting Hole Diameter | Not Available |
Mounting Height for Insect Control | 10 ft |
Mounting Height for Temperature Control | 12 ft |
For Frame Opening Width | 5 ft |
Nozzle Width | 60 in |
Power Cord Length | Not Available |
Description
Unhtd 10.7 In.H 60 In.W 13 In.D Steel Air Curtain, For Frame Opening Width 5 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 13 in, Overall Height 10 5/8 in, Overall Width 60 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 6,737 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 2,700 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Black, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- KOCH Filter, HEPA99.97, Galv, 24x24x12"HC (H66A2X1)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- MANUFACTURERS DIRECT Oscillating Floor Fan, 120 V, 0.42 A, 90 Deg Sweep, 16 In Dia Blade, 3-Blade, Plastic Blade (FS-40E)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- MARS Air Curtain, Low Profile, 60 In (LPV260-1UD-OB)
- MARS Air Curtain, 12 3/4" D, 10 5/8" H, 108" W (STD2108-3UD-OB)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- MARS Recessed Heated Air Curtain, 16-1/2 In. H (PH1048-1EFH-PW)
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN248-1UA-OB)
- Mars Air Curtains and Accessories