Shop All Strobe and Flashing Lights
Marpac
Dohm Classic Sound Machine White
Mfr # M1DSUSWH
Zoro # G4035932
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Housing Material ABS Plastic
- Diameter 5.5 in
- Voltage 120
- Sound Level DB Range: 30-75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marpac
- MFR # M1DSUSWH
- Zoro # G4035932
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 in |
Diameter | 5.5 in |
Details
Item | Dohm Classic Sound Machine |
Color | White |
Housing Material | ABS Plastic |
Voltage | 120 |
Sound Level | DB Range: 30-75 |
Description
Voltage 120, Sound Level DB Range: 30-75, Diameter 5.5 in, Color White, Height 4 in, Housing Material ABS Plastic, Dohm Classic Sound Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Classic Leather Driver Work Glove in Russet Brown, Large (EWLD0810)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10-V)
- SIGNMISSION OSHA Climb Ladders Carefully Use Both Hands 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10756-10PK)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK6 (410KAS6ORJ)
- WERMA Warning Light, 115VAC, Panel/Conduit Mount (20810067)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- ZORO SELECT Strobe Tube Light with Oval Base (CSCTO15NA1020G)
- Marpac Safety Alarms and Warnings