Shop All Strobe and Flashing Lights
Marpac
Dohm Classic Sound Machine Tan
Mfr # M1DSUSTN
Zoro # G4035941
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Housing Material ABS Plastic
- Sound Level DB Range: 30-75
- Diameter 5.5 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marpac
- MFR # M1DSUSTN
- Zoro # G4035941
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 4 in |
Diameter | 5.5 in |
Details
Item | Dohm Classic Sound Machine |
Color | Tan |
Housing Material | ABS Plastic |
Sound Level | DB Range: 30-75 |
Voltage | 120 |
Description
Voltage 120, Sound Level DB Range: 30-75, Diameter 5.5 in, Color Tan, Height 4 in, Housing Material ABS Plastic, Dohm Classic Sound Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Back Support, M, Spandex, 34 to 38"Waist (1909M)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152352)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (E2QRW02A000)
- RINGERS GLOVES Mechanics Gloves, 2XL, PR (263-12)
- MARPAC Dohm Classic Sound Machine White (M1DSUSWH)
- MARPAC Dohm Classic Sound Machine Black (M1DSUSBK)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-T-250)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 120VAC (LP3PL-120R)
- EDWARDS SIGNALING Halogen Beacon, Steady Burn, Red, 120VAC (125HALSR120A)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- Marpac Safety Alarms and Warnings