Shop All Electrical Wire & Cable
Marmon Home Improvement Prod
Marmon Home Improvement 147-1603AR 12-3 Non-Metallic Sheathed Cable With Ground Copper - 25 ft.
Mfr # 853184
Zoro # G803702887
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marmon Home Improvement Prod
- MFR # 853184
- Zoro # G803702887
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Features
- 12/3 non - metallic sheathed cable with ground copper
- 90 degree centigrade
- Cut lengths.
- Size - 25 ft.
- Dimension - 7.5 x 7.5 x 2 in.
- Item Weight - 3.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Black (HS352-S100-BLACK)
- HONEYWELL Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (GLAA20C)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 147-1402A3 14-2 Non-Metallic Sheathed Cable With Ground Copper - 15 ft. (169759)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 25 ft. (853143)
- MARMON HOME IMPROVEMENT PROD 12-2 Non-Metallic Sheathed Cable With Ground - 15 ft. (169758)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 050-4215I 315 ft. 6 Gauge Stranded Bare Grounding Wire - Copper (837930)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 138-1602AR 12-2 Underground Feeder Cable With Ground - 25 ft. (853119)
- MARMON HOME IMPROVEMENT PROD 14-2 Underground Feeder Cable With Ground - 50 ft. (853135)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- Marmon Home Improvement Prod Electrical Wire & Cable