Shop All Automotive Fuses
Marmat
Automotive Fuse, 30A, Not Rated
Mfr # FATC30X
Zoro # G610923826
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marmat
- MFR # FATC30X
- Zoro # G610923826
- UPC # 741835009966
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Amps | 30A |
Item | Automotive Fuse |
Body Style | Blade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 75 kVA, NEMA 3R, 150°C, 277/480V, 600V (T3075K0093BS)
- ASI Module, DIN Rail, 15 A, 125VAC, 1.4" W (IMACP01)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT622-A-SC)
- BRYANT Industrial Toggle Switch, Motor Disconnect 3P, 30A 600V AC, Side Wired Black (30003D)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- BUYERS PRODUCTS On/Off/On Mini Round Rocker Switch Black (6391103)
- VICTRON ENERGY MEGA-fuse 250A/32V (package of 5 pcs) (CIP136250010)
- QUICKCAR RACING PRODUCTS Quickcar Racing Products QRP55-012 Master Disconnect Switch with Alternator Posts (QRP55-012)
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 (1708PK)
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- AUDIOP AUDIOP ANE150A ANL 150 Amp Fuse - 2 Pack (ANE150A)
- Marmat Automotive Fuses