Shop All Fuse Accessories
Marmat
18 Gauge Fuse Holder
Mfr # FH18X
Zoro # G810531548
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Wire Range 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marmat
- MFR # FH18X
- Zoro # G810531548
- UPC # 741835010542
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Wire Range | 18 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 14 120 lb UV Black Cable Tie 100/BG (20 bags per case) (AL-14-120-0-C)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10A Xy2C (XY2CH13170H7)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- QUICKCABLE Fuse Holder, 30A Amp Range, Crimp, Outdoor Fuse Type, 25 PK (509640-025)
- QUICKCABLE Fuse Holder, 20A Amp Range, Wire Leads, Mini Blade Fuse Type, 25 PK (509601-025)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445197-1)
- Marmat Fuse Accessories