Shop All Wire Baskets
Marlin Steel Wire Products
Silver Round #30 Mesh Size, Stainless Steel
Mfr # 00659007-34
Zoro # G6211339
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #30
- Material Stainless Steel
- Color Silver
- Shape Round
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00659007-34
- Zoro # G6211339
- UPC # 692502000130
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #30 |
Wire Dia. | 7/64 in |
Mesh Opening Size | #30 |
Basket Dia. | 2 1/2 in |
Basket Diameter | 2 1/2 in |
Basket Height | 6 1/2 in |
Wire Diameter | 7/64 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Round |
Finish | Electropolish |
Type | Basket |
Stackable | Not Stackable |
Nestable | Not Nestable |
Handle Included | Handle Not Included |
Lid Included | Lid Included |
Enclosed Top | Enclosed Top |
Dividers Included | Dividers Not Included |
Features | Screw-On Lid |
Description
Parts Washer Basket, Shape Round, Material Stainless Steel, Color Silver, Basket Length Not Applicable, Basket Width Not Applicable, Basket Height 6 1/2 in, Basket Diameter 2 1/2 in, Wire Diameter 7/64 in, Mesh Opening Size #30, Lid Included Lid Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Enclosed Top, Handle Included Handle Not Included, Features Screw-On Lid, Finish Electropolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Bulk Ship Container, 6.5 cubic ft., 350lb. capacity, GRY (MTA-2 GRAY)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- FLAMBEAU Adjustable Compartment Box, 3 to 18 Compartments, 8-7/8 in L x 4-1/8 in W x 1-1/2 in H, Clear (3003)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- Marlin Steel Wire Products Wire Baskets