Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel
Mfr # 167-12
Zoro # G6211628
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 167-12
- Zoro # G6211628
- UPC # 692502000192
- Country of Origin United States
- Category Wire Baskets
Dimensions
Wire Dia. | 3/16 in |
Overall Depth | 4.8800 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Nestable | No |
Stackable | No |
Finish - Machining | Powder Coated |
Application | Display |
Material - Machining | Steel |
Basket Type | Display Basket |
Features | Slanted |
Handle Included | No |
Wall Structure | Pegboard, Slat Wall |
Description
Storage Basket, Silver, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano ProLatch StowAway 4-27 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2375002)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AF-361-C)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- ECONOCO 4-Way Rack Hi-Capacity, Chrome (K80)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (00-00368226-38)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, 304 Stainless Steel (TOTE-211306-E12-SS)
- Marlin Steel Wire Products Wire Baskets