Shop All Wire Baskets
This Product is Discontinued
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel (Discontinued)
Mfr # 138-12
Zoro # G6211670
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 138-12
- Zoro # G6211670
- Country of Origin United States
- Category Wire Baskets
Dimensions
Wire Dia. | 1/16 in |
Overall Depth | 9-1/4 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Stackable | No |
Nestable | No |
Finish - Machining | Powder Coated |
Application | Binder Storage |
Material - Machining | Steel |
Handle Included | No |
Basket Type | Rack Basket |
Fasteners Required | Yes |
Description
Storage Basket, Silver, Steel, Rack Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.