Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel
Mfr # 128-12
Zoro # G6211707
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 128-12
- Zoro # G6211707
- UPC # 692502000185
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 6 in |
Wire Dia. | 1/8 in |
Overall Depth | 13 in |
Overall Width | 16 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Stackable | No |
Nestable | No |
Handle Included | No |
Material - Machining | Steel |
Application | Display |
Basket Type | Display Basket |
Finish - Machining | Chrome-Plated |
Description
Storage Basket, Silver, Steel, Display Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x36x69 (MBSK1836CH)
- CRAWFORD PRODUCTS 6 DBL Prong Peg Hook (14460-125)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- 80/20 Economy T-Nut 5/16-18 40S Black (40-3278)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #24 Mesh Size, Stainless Steel (00-00368213-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (100-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- ARAVEN DEEP BASKET LARGE WHITE, 15 3/4" X 11 3/4" X 5 1/8" (01123)
- Marlin Steel Wire Products Wire Baskets