Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel
Mfr # 127-12
Zoro # G6211725
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1-3/8 in Opening
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 127-12
- Zoro # G6211725
- UPC # 692502000161
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1-3/8 in Opening |
Overall Height | 2 in |
Wire Dia. | 1/8 in |
Overall Width | 16 in |
Overall Depth | 16 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Stackable | No |
Nestable | Yes |
Fasteners Required | No |
Material - Machining | Steel |
Handle Included | No |
Basket Type | Material Handling Basket |
Application | Display, Material Handling, Storage |
Finish - Machining | Chrome-Plated |
Description
Storage Basket, Silver, Steel, Material Handling Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- LEWISBINS 25 lb Storage Bin, Plastic, 2 in W, 2 7/8 in H, Light Beige, 12 in L (UDB1203-2 Lt Beige)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368199-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (923-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- MARLIN STEEL WIRE PRODUCTS Black Rectangular Storage Basket, Steel (920-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- QUANTUM STORAGE SYSTEMS Stationary Wire Basket Units (2448BC6C)
- Marlin Steel Wire Products Wire Baskets