Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Storage Basket, Steel
Mfr # 00-150A-12
Zoro # G8506522
original price:
$80.10
32% off
new price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-150A-12
- Zoro # G8506522
- Country of Origin United States
- Category Wire Baskets
Dimensions
Wire Dia. | 1/4 in |
Overall Width | 8 in |
Overall Depth | 14.4740 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Nestable | No |
Stackable | No |
Material - Machining | Stainless Steel |
Compatible Mfr. Model Number | 00368182 |
Basket Type | Rack Basket |
Handle Included | No |
Finish - Machining | Electropolished |
Fasteners Required | No |
Application | Tool Storage |
Description
Storage Basket, Silver, Stainless Steel, Rack Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 53" D, 2" NPT (H-2-53)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363276-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (153-12)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- MARLIN STEEL WIRE PRODUCTS Silver Round Parts Washing Basket, Stainless Steel (00-00368227-38)
- Marlin Steel Wire Products Wire Baskets