Shop All Wire Baskets
This Product is Discontinued
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel (Discontinued)
Mfr # 00304004A-31
Zoro # G6211479
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00304004A-31
- Zoro # G6211479
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #4 |
Basket Width | 10 in |
Basket Height | 6 in |
Basket Length | 14 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Basket |
Handle Included | Yes |
Description
Parts Washing Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 14 in, Basket Width 10 in, Basket Height 6 in, Mesh Opening Size #4, Handle Included Yes, Finish Electropolish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.