Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-103A-31
Zoro # G8506416
product price: $388.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$388.99
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-103A-31
- Zoro # G8506416
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #4 |
Wire Diameter | 1/4 in |
Basket Length | 15 in |
Basket Width | 10 in |
Basket Height | 8 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Basket |
Nestable | Not Nestable |
Stackable | Stackable |
Features | Stackable |
Dividers Included | Dividers Not Included |
Handle Included | Handle Included |
Enclosed Top | Unenclosed Top |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 15 in, Basket Width 10 in, Basket Height 8 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Electropolish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-75)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 9 1/4 in H (14449606)
- ZORO SELECT Closed Head Transport Drum, HDPE, 55 gal, Unlined, Blue (POLY55TH-BL)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (153-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (920-12)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- Marlin Steel Wire Products Wire Baskets