Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-00368214-38
Zoro # G2523661
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #24
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368214-38
- Zoro # G2523661
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #24 |
Wire Dia. | 9/64 in |
Mesh Opening Size | #24 |
Wire Diameter | 9/64 in |
Basket Length | 7 9/32 in |
Basket Height | 2 in |
Basket Width | 5 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Features | Stackable |
Dividers Included | Dividers Not Included |
Enclosed Top | Enclosed Top |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 7 9/32 in, Basket Width 5 in, Basket Height 2 in, Basket Diameter Not Applicable, Wire Diameter 9/64 in, Mesh Opening Size #24, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Enclosed Top, Handle Included Handle Included, Finish Electropolish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- TENNSCO Box Locker, 45 in W, 18 in D, 66 in H, (3) Wide, Gray (BS5-151812-3MG)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- SIMPSON STRONG-TIE Galvanized Silver Steel Panel Sheathing Clip For 1/2 (PSCL 15/32)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431010-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- MARLIN STEEL WIRE PRODUCTS White Rectangular Storage Basket, Stainless Steel (00-02035004-02)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- Marlin Steel Wire Products Wire Baskets