Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-00368189-38
Zoro # G2523637
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368189-38
- Zoro # G2523637
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #4 |
Basket Width | 13 in |
Basket Height | 6 3/4 in |
Basket Length | 17 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Features | Stackable |
Enclosed Top | Unenclosed Top |
Dividers Included | Dividers Not Included |
Lid Included | Lid Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 17 in, Basket Width 13 in, Basket Height 6 3/4 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272081)
- 80/20 Universal Pivot Nub 10 S (4186)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2G-PT)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDDS244866-6S95)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- MARLIN STEEL WIRE PRODUCTS Blue Wire Tote Basket, 20"x11"x3.5" (00-00363225-07)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00368185-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- Marlin Steel Wire Products Wire Baskets