Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular Parts Washing Basket, Stainless Steel
Mfr # 00-00363277-38
Zoro # G2117180
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/4"
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363277-38
- Zoro # G2117180
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1/4" |
Mesh Opening Size | 1/4 in |
Wire Dia. | 1/4 in |
Basket Width | 10 in |
Basket Length | 16 in |
Basket Height | 4 1/2 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | zinc plated |
Type | Tote |
Stackable | Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Enclosed Top | Unenclosed Top |
Lid Included | Lid Not Included |
Features | Stackable |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 16 in, Basket Width 10 in, Basket Height 4 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size 1/4 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX03)
- QUANTUM STORAGE SYSTEMS Black Plastic Accessory (DUS240/250)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/2" Mesh Size, Steel (00-00363275-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #2 Mesh Size, Stainless Steel (02035003-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363274-14)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (923-05)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- Marlin Steel Wire Products Wire Baskets