Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular #4 Mesh Size, Stainless Steel
Mfr # 00-104A-31
Zoro # G8506425
product price: $398.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-104A-31
- Zoro # G8506425
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/4 in |
Basket Height | 8 in |
Basket Length | 13 1/2 in |
Basket Width | 13 1/2 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Basket |
Nestable | Not Nestable |
Stackable | Stackable |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Enclosed Top | Unenclosed Top |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 13 1/2 in, Basket Width 13 1/2 in, Basket Height 8 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Electropolish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Portable Folding Work Table (SSTABLEFD)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome (1APA1)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130-TAB)
- AKRO-MILS Drawer Bin Cabinet with Steel, Polystyrene, 17 in W x 11 in H x 11 in D (19320)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Stainless Steel (00344003-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Steel (01431003-05)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular Storage Basket, Steel (920-08)
- CHEUNGS Willow Rectangular Storage with Liner Honey - Set of 2 (UW-9750-2SLL)
- Marlin Steel Wire Products Wire Baskets