Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular #4 Mesh Size, Stainless Steel
Mfr # 00-00368190-38
Zoro # G2523573
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368190-38
- Zoro # G2523573
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #4 |
Wire Diameter | 1/4 in |
Basket Height | 6 1/2 in |
Basket Width | 17 in |
Basket Length | 21 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Enclosed Top | Unenclosed Top |
Dividers Included | Dividers Not Included |
Features | Stackable |
Lid Included | Lid Not Included |
Handle Included | Handle Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 21 in, Basket Width 17 in, Basket Height 6 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- 80/20 Lift-Off Hinge Left Notab Nylon Blk (12119)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-100YL)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 30x42in, LdCap 800lb (3042BK)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-01062001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- Marlin Steel Wire Products Wire Baskets