Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular #4 Mesh Size, Stainless Steel
Mfr # 00-00368187-38
Zoro # G2523582
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00368187-38
- Zoro # G2523582
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/16 in |
Basket Length | 19 in |
Basket Width | 11 in |
Basket Height | 4 1/2 in |
Wire Diameter | 1/16 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Mesh |
Stackable | Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Features | Stackable |
Lid Included | Lid Not Included |
Dividers Included | Dividers Not Included |
Enclosed Top | Unenclosed Top |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 19 in, Basket Width 11 in, Basket Height 4 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/16 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478HG)
- MARLIN STEEL WIRE PRODUCTS Blue Wire Tote Basket, 20"x11"x3.5" (00-00363225-07)
- MARLIN STEEL WIRE PRODUCTS Green Rectangular Storage Basket, Steel (920-08)
- MARLIN STEEL WIRE PRODUCTS Silver Round #4 Mesh Size, Stainless Steel (00-00368226-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (155-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00278001-31)
- Marlin Steel Wire Products Wire Baskets