Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular #4 Mesh Size, Stainless Steel
Mfr # 00-00007001A-31
Zoro # G8506407
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #4
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00007001A-31
- Zoro # G8506407
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #4 |
Mesh Opening Size | #4 |
Wire Dia. | 1/4 in |
Basket Height | 9 in |
Basket Length | 18 in |
Basket Width | 18 in |
Wire Diameter | 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Basket |
Stackable | Stackable |
Nestable | Not Nestable |
Handle Included | Handle Included |
Features | Stackable |
Dividers Included | Dividers Not Included |
Lid Included | Lid Not Included |
Enclosed Top | Unenclosed Top |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 18 in, Basket Width 18 in, Basket Height 9 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #4, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Electropolished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- HUSKY Red Fox Tank Gauge, 2" NPT (007665)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, Gray (VK1DW 8'x8' 2-Wall)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-105A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (130-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- Marlin Steel Wire Products Wire Baskets