Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular #12 Mesh Size, Stainless Steel
Mfr # 02044001-31
Zoro # G6211366
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size #12
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish Electropolish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 02044001-31
- Zoro # G6211366
- UPC # 692502000109
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | #12 |
Wire Dia. | 1/4 in |
Mesh Opening Size | #12 |
Basket Length | 18 in |
Wire Diameter | 1/4 in |
Basket Height | 4 1/2 in |
Basket Width | 8 1/4 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | Electropolish |
Type | Basket |
Stackable | Not Stackable |
Nestable | Not Nestable |
Enclosed Top | Unenclosed Top |
Handle Included | Handle Included |
Lid Included | Lid Not Included |
Features | Ideal for Material Handling and Parts Washing Processes That Require Drainage of Small Particles or Solutions |
Dividers Included | Dividers Not Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 18 in, Basket Width 8 1/4 in, Basket Height 4 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size #12, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Not Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- GHENT Spirit Floor Display Case 60x72x16, Plaque, Bronze (375PB-BZ-BK)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 4 Shelves, Red (356-17-S1156)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (153-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular 1-3/8 in Opening Mesh Size, Steel (01431006-05)
- MARLIN STEEL WIRE PRODUCTS Natural Round #4 Mesh Size, Steel (00-00368239-81)
- MARLIN STEEL WIRE PRODUCTS Blue Wire Tote Basket, 20"x11"x3.5" (00-00363225-07)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2036BC)
- Marlin Steel Wire Products Wire Baskets