Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular 1/2" Mesh Size, Stainless Steel
Mfr # 00-00363278-38
Zoro # G2121520
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/2"
- Material Stainless Steel
- Color Silver
- Shape Rectangular
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363278-38
- Zoro # G2121520
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1/2" |
Wire Dia. | 1/4 in |
Mesh Opening Size | 1/2 in |
Wire Diameter | 1/4 in |
Basket Height | 4 1/2 in |
Basket Width | 10 in |
Basket Length | 16 in |
Details
Item | Parts Washing Basket |
Material | Stainless Steel |
Color | Silver |
Shape | Rectangular |
Finish | zinc plated |
Type | Tote |
Stackable | Stackable |
Nestable | Not Nestable |
Dividers Included | Dividers Not Included |
Lid Included | Lid Not Included |
Enclosed Top | Unenclosed Top |
Features | Stackable |
Handle Included | Handle Included |
Description
Parts Washer Basket, Shape Rectangular, Material Stainless Steel, Color Silver, Basket Length 16 in, Basket Width 10 in, Basket Height 4 1/2 in, Basket Diameter Not Applicable, Wire Diameter 1/4 in, Mesh Opening Size 1/2 in, Lid Included Lid Not Included, Dividers Included Dividers Not Included, Nestable Not Nestable, Stackable Stackable, Enclosed Top Unenclosed Top, Handle Included Handle Included, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular 1-3/8 in Opening Mesh Size, Steel (129-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular Parts Washing Basket, Steel (00-00363273-14)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Gray Rectangular Storage Basket, Steel (00-02035005-04)
- MARLIN STEEL WIRE PRODUCTS Silver Round #24 Mesh Size, Stainless Steel (00-00368205-38)
- H2H Willow Rectangular Storage with Liner, Honey - Set of 2 (H22546528)
- Marlin Steel Wire Products Wire Baskets