Shop All Wire Baskets
Marlin Steel Wire Products
Silver Rectangular 1-3/8 in Opening Mesh Size, Steel
Mfr # 129-12
Zoro # G6211716
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1-3/8 in Opening
- Material Steel
- Color Silver
- Shape Rectangular
- Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 129-12
- Zoro # G6211716
- UPC # 692502000178
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1-3/8 in Opening |
Overall Width | 18 in |
Wire Dia. | 1/8 in |
Overall Depth | 18 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Silver |
Shape | Rectangular |
Finish | Chrome-Plated |
Type | Basket |
Nestable | Yes |
Stackable | No |
Finish - Machining | Chrome-Plated |
Application | Display, Material Handling, Storage |
Handle Included | No |
Fasteners Required | No |
Material - Machining | Steel |
Basket Type | Material Handling Basket |
Description
Storage Basket, Silver, Steel, Material Handling Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Sgl Shaft Blank Mounting Plate 1" Dia. (5400)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 7"Wx4"H Bins Pack of 50 (DSB102)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- SEVILLE CLASSICS Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow (SHE16508BB)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00368050-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #12 Mesh Size, Stainless Steel (02044001-31)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3"x4" (00-00363232-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- ARAVEN DEEP BASKET SMALL WHITE, 11 3/4" X 9" X 4 3/8" (01121)
- Marlin Steel Wire Products Wire Baskets