Shop All Wire Baskets
Marlin Steel Wire Products
Red Rectangular Storage Basket, Steel
Mfr # 01431010-05
Zoro # G6211390
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 01431010-05
- Zoro # G6211390
- UPC # 692502000079
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 6 in |
Overall Width | 13 3/4 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Red |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Material - Machining | Steel |
Finish - Machining | Chrome-Plated |
Description
Storage Basket, Red, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W (T300)
- CTA MANUFACTURING Oil Drain Plug Wrench, BMW/Benz (8762)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Gray (SN2117-12 Gray)
- METRO Wire Shelving Unit, 24"D x 48"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2448NC-4)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- MARLIN STEEL WIRE PRODUCTS Wire Nesting Basket-18"Lx14"Wx6"H (00-151-12)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (155-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368215-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- Marlin Steel Wire Products Wire Baskets