Shop All Wire Baskets
Marlin Steel Wire Products
Red Rectangular Storage Basket, Steel
Mfr # 01431004-05
Zoro # G6211427
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Shape Rectangular
- Finish Powder Coated
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 01431004-05
- Zoro # G6211427
- UPC # 692502000031
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Depth | 12 in |
Wire Dia. | 5/16 in |
Overall Height | 6 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Red |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Nestable | No |
Stackable | Yes |
Material - Machining | Steel |
Compatible Mfr. Model Number | 00368181 |
Handle Included | Yes |
Basket Type | Material Handling Basket |
Finish - Machining | Nickel-Plated |
Application | Material Handling |
Description
Storage Basket, Red, Steel, Material Handling Basket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Green (30150GREEN)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/2 in H, 23 3/4 in L, Green (AF2416-6 Green)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 2 in W, White (BSBINMT212)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363277-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368214-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368188-38)
- MARLIN STEEL WIRE PRODUCTS Blue Wire Tote Basket, 20"x11"x3.5" (00-00363225-07)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- Marlin Steel Wire Products Wire Baskets