Shop All Wire Baskets
This Product is Discontinued
Marlin Steel Wire Products
Red Rectangular Storage Basket, Stainless Steel (Discontinued)
Mfr # 02210002-31
Zoro # G6211348
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Red
- Shape Rectangular
- Finish Electropolish
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 02210002-31
- Zoro # G6211348
- UPC # 692502000123
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 8 in |
Overall Depth | 8.0600 in |
Details
Item | Storage Basket |
Material | Stainless Steel |
Color | Red |
Shape | Rectangular |
Finish | Electropolish |
Type | Basket |
Stackable | No |
Nestable | No |
Fasteners Required | Yes |
Handle Included | No |
Material - Machining | Steel |
Finish - Machining | Powder Coated |
Basket Type | Rack Basket |
Storage Capacity | 2 gal |
Description
Storage Basket, Red, Steel, Rack Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.