Shop All Wire Baskets
Marlin Steel Wire Products
Red Rectangular Storage Basket, Stainless Steel
Mfr # 00778002-39
Zoro # G6211357
original price:
$248.75
32% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Red
- Shape Rectangular
- Finish Raw
- Type Basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00778002-39
- Zoro # G6211357
- UPC # 692502000116
- Country of Origin United States
- Category Wire Baskets
Dimensions
Overall Height | 8 in |
Overall Depth | 5-1/2 in |
Details
Item | Storage Basket |
Material | Stainless Steel |
Color | Red |
Shape | Rectangular |
Finish | Raw |
Type | Basket |
Stackable | No |
Nestable | No |
Storage Capacity | 1 gal |
Handle Included | No |
Material - Machining | Steel |
Fasteners Required | Yes |
Finish - Machining | Powder Coated |
Basket Type | Rack Basket |
Description
Storage Basket, Red, Steel, Rack Basket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Green (QMS743GN)
- S & H INDUSTRIES WINDSHIELD RACK ALUMINUM MOBILE (KE73740)
- ZORO SELECT Workbench Top, Butcher Block, 72x30 in. (4TW45)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 17 in L, Gray (BX-518)
- MARLIN STEEL WIRE PRODUCTS T-slot Wall Basket, 8.38"Lx4.88"Wx3. (00-00363244-01)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-103A-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #24 Mesh Size, Stainless Steel (00-00368213-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00-150A-12)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- Marlin Steel Wire Products Wire Baskets