Shop All Wire Baskets
Marlin Steel Wire Products
Red Rectangular 1-3/8 in Opening Mesh Size, Steel
Mfr # 01431006-05
Zoro # G6211409
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1-3/8 in Opening
- Material Steel
- Color Red
- Shape Rectangular
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 01431006-05
- Zoro # G6211409
- UPC # 692502000055
- Country of Origin United States
- Category Wire Baskets
Dimensions
Mesh Size | 1-3/8 in Opening |
Overall Depth | 16 in |
Overall Height | 12 in |
Overall Width | 16 in |
Details
Item | Storage Basket |
Material | Steel |
Color | Red |
Shape | Rectangular |
Finish | Powder Coated |
Type | Basket |
Nestable | No |
Stackable | No |
Finish - Machining | Chrome-Plated |
Application | Display, Material Handling, Storage |
Basket Type | Material Handling Basket |
Handle Included | No |
Fasteners Required | No |
Material - Machining | Steel |
Description
Storage Basket, Red, Steel, Material Handling Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arlys BN Towel Shelf (RT PKG) (Y5794BN)
- 80/20 Slide-In Economy T-Nut Block M6 (14130)
- TENNSCO Boltless Shelf, 18"D x 60"W x 2-1/4"H, Steel (ZBES-6018)
- FATH Standard Hinge, 73.1 mmx63.5 mm, 40 Series (095SF4040A08)
- MARLIN STEEL WIRE PRODUCTS Natural Round Parts Washing Basket, Steel (00-00368224-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- MARLIN STEEL WIRE PRODUCTS Blue Wire Tote Basket, 20"x11"x3.5" (00-00363225-07)
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular #30 Mesh Size, Steel (00-00368254-81)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (923-12)
- KIDCO Fun Time Bath Storage Basket Green (S3722)
- Marlin Steel Wire Products Wire Baskets