Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 9" Pegboard Double Hook
Mfr # 00-00363060-38
Zoro # G2485422
product price: $6.39
/ea
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363060-38
- Zoro # G2485422
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,9" Pegboard Double Hook |
Description
Pegboard Hooks,9 In. Pegboard Double Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 72 in W, 48 in D, natural, Unfinished Finish (PB-7248-3)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (30110SCLAR)
- REALLY USEFUL BOX Storage Bin, Plastic, Clear/Blue, 4 PK (9C-PK4CB)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- ZORO SELECT Single Rod, Pk5 (6YB83)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- AZAR DISPLAYS 12" Metal Wire Hook: 0.187" Dia., PK50 (700812)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- AZAR DISPLAYS 2" Glass-Filled Nylon Hook: 0.287" Dia., PK50 (800072-CLR)
- Marlin Steel Wire Products Pegboard Hooks