Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 5" Pegboard Closed Hook
Mfr # 00-00363016-38
Zoro # G2487008
product price: $3.85
/ea
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363016-38
- Zoro # G2487008
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,5" Pegboard Closed Hook |
Description
Pegboard Hooks,5 In. Pegboard Closed Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Butternut 20"x4 Ft., PK6 (04F-C6N6W-06)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- ECONOCO Lingerie Hanger, 16", Loop Hook, PK100 (LIN/16-LH)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Yellow, PK8 (FH1-2)
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.187" Dia., PK50 (700828)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- Marlin Steel Wire Products Pegboard Hooks