Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 2.5" Pegboard Hook
Mfr # 00-00363043-38
Zoro # G2486746
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363043-38
- Zoro # G2486746
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,2.5" Pegboard Hook |
Description
Pegboard Hooks,2.5 In. Pegboard Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- PRIME-LINE 1/4 In., Plastic, Clear Locking Shelf Pegs 1728 Pack (R 7316)
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED606GY)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- CRAWFORD Hook Pegboard Pliers Cd4 (18613)
- TRITON PRODUCTS 1-7/8 In. to 2-3/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pk (76342)
- ZORO SELECT Shelf (6YE21)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- ZORO SELECT Single Rod, Pk5 (6YB87)
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- Marlin Steel Wire Products Pegboard Hooks