Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 2" Pegboard J-Hook, PK5
Mfr # 00-00363009-14
Zoro # G2487489
Sold in multiples of 305 for $2,314.95
$2,314.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363009-14
- Zoro # G2487489
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,2" Pegboard J-Hook,PK5 |
Description
Pegboard Hooks,2 In. Pegboard J-Hook,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Hang Rail Rack, 36x17x55 (DRR-36)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- FAZTEK Joining Plate, Aluminum, Type 15 (15JP4509)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 3 Pack (107)
- AZAR DISPLAYS 10" Metal Wire Hook: 0.187" Dia., PK50 (700810)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71119)
- CRAWFORD PRODUCTS 2PK 4 Straight Hook (14340)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- ZORO SELECT Single Rod Pegboard Hook, 2 In, PK5 (5TPK1)
- Marlin Steel Wire Products Pegboard Hooks