Shop All Pegboard Hooks
Marlin Steel Wire Products
Pegboard Hooks, 16" Pegboard Hook w/ Sup
Mfr # 00-00363047-38
Zoro # G2486107
product price: $10.35
/ea
Sold in multiples of 25 for $258.75
$258.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marlin Steel Wire Products
- MFR # 00-00363047-38
- Zoro # G2486107
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Pegboard Hooks,16" Pegboard Hook w/ Sup |
Description
Pegboard Hooks,16 In. Pegboard Hook w/ Sup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- PRIMELINE TOOLS Bi-Fold Door Pivot Bracket, Floor and Jamb Mount, Acme (Single Pack) (N 6543)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-100)
- HARVEY Nipple Caddy with 66 compartments, Polyethylene, 6 5/8 in H x 7 5/8 in W (15616)
- MARLIN STEEL WIRE PRODUCTS Pegboard Hooks, 7" Pegboard Hook (00-00363005-38)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- ONWARD Peg Hook Kit , Zinc, 43PK (23792BC)
- CARACTERISTICAS ATRACTIVAS 0.562 x 1.312 x 2.187 in. Scan Hook Peg Fronts Plastic Hook, Clear (CA3304692)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- Marlin Steel Wire Products Pegboard Hooks